
€332.00/ pieceexcl. VAT
€401.72incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €332.00 | - |
10+ | €298.80 | 10.00% |
20+ | €265.60 | 20.00% |
30+ | €232.40 | 30.00% |
50+ | €166.00 | 50.00% |
100+ | €166.00 | 50.00% |
250+ | €132.80 | 60.00% |
500+ | €116.20 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Cup (female)/ball (male) |
Type | S81 |
Material | Steel galvanised |
Nominal bore of coupling | DN159 |
Diameter, hose connector | 133 mm |