
€237.00/ pieceexcl. VAT
€286.77incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €237.00 | - |
10+ | €213.30 | 10.00% |
20+ | €189.60 | 20.00% |
30+ | €165.90 | 30.00% |
50+ | €118.50 | 50.00% |
100+ | €118.50 | 50.00% |
250+ | €94.80 | 60.00% |
500+ | €82.95 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Cup (female)/ball (male) |
Type | S81 |
Material | Steel galvanised |
Nominal bore of coupling | DN133 |
Diameter, hose connector | 108 mm |