
€173.00/ pieceexcl. VAT
€209.33incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €173.00 | - |
10+ | €155.70 | 10.00% |
20+ | €138.40 | 20.00% |
30+ | €121.10 | 30.00% |
50+ | €86.50 | 50.00% |
100+ | €86.50 | 50.00% |
250+ | €69.20 | 60.00% |
500+ | €60.55 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Cup (female)/ball (male) |
Type | S81 |
Material | Steel galvanised |
Nominal bore of coupling | DN108 |
Diameter, hose connector | 76 mm |