
€67.50/ pieceexcl. VAT
€81.68incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €67.50 | - |
10+ | €60.75 | 10.00% |
20+ | €54.00 | 20.00% |
30+ | €47.25 | 30.00% |
50+ | €33.75 | 50.00% |
100+ | €33.75 | 50.00% |
250+ | €27.00 | 60.00% |
500+ | €23.63 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | S78 |
Code | S78 |
Material | Carbon steel |
Surface protection | Galvanized |
Hose fitting type | Bauer |
Connection termination | Ball (male)/hose connector |
Connection termination size | 108 mm |
Seal material | NBR |
Elbow angle | 0 ° |
Maximum operating pressure | 5 bar |
Maximum operating pressure | 73 psi |
Hose tail execution | Rolled |