
€163.50/ pieceexcl. VAT
€197.84incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €163.50 | - |
10+ | €147.15 | 10.00% |
20+ | €130.80 | 20.00% |
30+ | €114.45 | 30.00% |
50+ | €81.75 | 50.00% |
100+ | €81.75 | 50.00% |
250+ | €65.40 | 60.00% |
500+ | €57.23 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Cup (female)/Cup (female) |
Type | S86 |
Material | Steel galvanised |
Diameter, hose connector | 89 mm |