
€370.50/ pieceexcl. VAT
€448.31incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €370.50 | - |
10+ | €333.45 | 10.00% |
20+ | €296.40 | 20.00% |
30+ | €259.35 | 30.00% |
50+ | €185.25 | 50.00% |
100+ | €185.25 | 50.00% |
250+ | €148.20 | 60.00% |
500+ | €129.68 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Cup (female)/Cup (female) |
Type | S86 |
Material | Steel galvanised |
Diameter, hose connector | 159 mm |