
€199.00/ pieceexcl. VAT
€240.79incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €199.00 | - |
10+ | €179.10 | 10.00% |
20+ | €159.20 | 20.00% |
30+ | €139.30 | 30.00% |
50+ | €99.50 | 50.00% |
100+ | €99.50 | 50.00% |
250+ | €79.60 | 60.00% |
500+ | €69.65 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Cup (female)/Cup (female) |
Type | S86 |
Material | Steel galvanised |
Diameter, hose connector | 108 mm |