Coupling Bauer casted steel female cover S8 50

  • ERIKS:12618270
Image 1
Save to list

€18.80/ pieceexcl. VAT

€22.75incl. VAT

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.80

-

10+

€16.92

10.00%

20+

€15.04

20.00%

30+

€13.16

30.00%

50+

€9.40

50.00%

100+

€9.40

50.00%

250+

€7.52

60.00%

500+

€6.58

65.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Steel
Type
S8
Shape
Coupling (female connector)
Coupling size
50 mm