Coupling Bauer casted steel End cap (f) S8 89

  • ERIKS:11047535
Image 1
Save to list

€19.00/ pieceexcl. VAT

€22.99incl. VAT

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.00

-

10+

€17.10

10.00%

20+

€15.20

20.00%

30+

€13.30

30.00%

50+

€9.50

50.00%

100+

€9.50

50.00%

250+

€7.60

60.00%

500+

€6.65

65.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Steel
Type
S8
Shape
Coupling (female connector)
Coupling size
89 mm