
€29.90/ pieceexcl. VAT
€36.18incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.90 | - |
10+ | €26.91 | 10.00% |
20+ | €23.92 | 20.00% |
30+ | €20.93 | 30.00% |
50+ | €14.95 | 50.00% |
100+ | €14.95 | 50.00% |
250+ | €11.96 | 60.00% |
500+ | €10.47 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Rapid coupling |
Type | S10 |
Material | Steel galvanised |
Outer pipe diameter | 50 mm |
Welding stud | Welded end |