
€322.50/ pieceexcl. VAT
€390.23incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €322.50 | - |
10+ | €290.25 | 10.00% |
20+ | €258.00 | 20.00% |
30+ | €225.75 | 30.00% |
50+ | €161.25 | 50.00% |
100+ | €161.25 | 50.00% |
250+ | €129.00 | 60.00% |
500+ | €112.88 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Rapid coupling |
Type | S10 |
Material | Stainless steel |
Outer pipe diameter | 108 mm |
Welding stud | Welded end |