
€74.10/ pieceexcl. VAT
€89.66incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €74.10 | - |
10+ | €66.69 | 10.00% |
20+ | €59.28 | 20.00% |
30+ | €51.87 | 30.00% |
50+ | €37.05 | 50.00% |
100+ | €37.05 | 50.00% |
250+ | €29.64 | 60.00% |
500+ | €25.94 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Rapid coupling |
Type | S10 |
Material | Steel galvanised |
Outer pipe diameter | 76 mm |
Welding stud | Welded end |