
€444.00/ pieceexcl. VAT
€537.24incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €444.00 | - |
10+ | €399.60 | 10.00% |
20+ | €355.20 | 20.00% |
30+ | €310.80 | 30.00% |
50+ | €222.00 | 50.00% |
100+ | €222.00 | 50.00% |
250+ | €177.60 | 60.00% |
500+ | €155.40 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Rapid coupling |
Type | S10 |
Material | Steel galvanised |
Outer pipe diameter | 194 mm |
Welding stud | Welded end |