
€39.40/ pieceexcl. VAT
€47.67incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €39.40 | - |
10+ | €35.46 | 10.00% |
20+ | €31.52 | 20.00% |
30+ | €27.58 | 30.00% |
50+ | €19.70 | 50.00% |
100+ | €19.70 | 50.00% |
250+ | €15.76 | 60.00% |
500+ | €13.79 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Surface protection | Galvanized |
Maximum operating pressure | 20 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 2" |
Hose fitting type 2 | Bauer |
Connection termination 2 | Male |
Connection termination size 2 | 50 mm |
Type of component | Quick Coupling |