
€475.00/ pieceexcl. VAT
€574.75incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €475.00 | - |
10+ | €427.50 | 10.00% |
20+ | €380.00 | 20.00% |
30+ | €332.50 | 30.00% |
50+ | €237.50 | 50.00% |
100+ | €237.50 | 50.00% |
250+ | €190.00 | 60.00% |
500+ | €166.25 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Surface protection | Galvanized |
Maximum operating pressure | 12 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 8" |
Hose fitting type 2 | Bauer |
Connection termination 2 | Male |
Connection termination size 2 | 194 mm |
Type of component | Quick Coupling |