
€373.50/ pieceexcl. VAT
€451.94incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €373.50 | - |
10+ | €336.15 | 10.00% |
20+ | €298.80 | 20.00% |
30+ | €261.45 | 30.00% |
50+ | €186.75 | 50.00% |
100+ | €186.75 | 50.00% |
250+ | €149.40 | 60.00% |
500+ | €130.73 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Surface protection | Galvanized |
Maximum operating pressure | 12 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 6" |
Hose fitting type 2 | Bauer |
Connection termination 2 | Male |
Connection termination size 2 | 159 mm |
Type of component | Quick Coupling |