
€177.00/ pieceexcl. VAT
€214.17incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €177.00 | - |
10+ | €159.30 | 10.00% |
20+ | €141.60 | 20.00% |
30+ | €123.90 | 30.00% |
50+ | €88.50 | 50.00% |
100+ | €88.50 | 50.00% |
250+ | €70.80 | 60.00% |
500+ | €61.95 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Surface protection | Galvanized |
Maximum operating pressure | 12 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 3" |
Hose fitting type 2 | Bauer |
Connection termination 2 | Male |
Connection termination size 2 | 108 mm |
Type of component | Quick Coupling |