
€22.10/ pieceexcl. VAT
€26.74incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.10 | - |
10+ | €19.89 | 10.00% |
20+ | €17.68 | 20.00% |
30+ | €15.47 | 30.00% |
50+ | €11.05 | 50.00% |
100+ | €11.05 | 50.00% |
250+ | €8.84 | 60.00% |
500+ | €7.74 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Ball without clamp ring |
Type | S1 |
Material | Steel galvanised |
Outer pipe diameter | 89 mm |
Welding stud | Welded end |