
€12.60/ pieceexcl. VAT
€15.25incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.60 | - |
10+ | €11.34 | 10.00% |
20+ | €10.08 | 20.00% |
30+ | €8.82 | 30.00% |
50+ | €6.30 | 50.00% |
100+ | €6.30 | 50.00% |
250+ | €5.04 | 60.00% |
500+ | €4.41 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Ball without clamp ring |
Type | S1 |
Material | Steel galvanised |
Outer pipe diameter | 76 mm |
Welding stud | Welded end |