
€90.40/ pieceexcl. VAT
€109.38incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €90.40 | - |
10+ | €81.36 | 10.00% |
20+ | €72.32 | 20.00% |
30+ | €63.28 | 30.00% |
50+ | €45.20 | 50.00% |
100+ | €45.20 | 50.00% |
250+ | €36.16 | 60.00% |
500+ | €31.64 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Ball without clamp ring |
Type | S1 |
Material | Steel galvanised |
Outer pipe diameter | 194 mm |
Welding stud | Welded end |