
€54.00/ pieceexcl. VAT
€65.34incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €54.00 | - |
10+ | €48.60 | 10.00% |
20+ | €43.20 | 20.00% |
30+ | €37.80 | 30.00% |
50+ | €27.00 | 50.00% |
100+ | €27.00 | 50.00% |
250+ | €21.60 | 60.00% |
500+ | €18.90 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Ball without clamp ring |
Type | S1 |
Material | Steel galvanised |
Outer pipe diameter | 159 mm |
Welding stud | Welded end |