
€37.50/ pieceexcl. VAT
€45.38incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €37.50 | - |
10+ | €33.75 | 10.00% |
20+ | €30.00 | 20.00% |
30+ | €26.25 | 30.00% |
50+ | €18.75 | 50.00% |
100+ | €18.75 | 50.00% |
250+ | €15.00 | 60.00% |
500+ | €13.13 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Ball without clamp ring |
Type | S1 |
Material | Steel galvanised |
Outer pipe diameter | 133 mm |
Welding stud | Welded end |