
€32.30/ pieceexcl. VAT
€39.08incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.30 | - |
10+ | €29.07 | 10.00% |
20+ | €25.84 | 20.00% |
30+ | €22.61 | 30.00% |
50+ | €16.15 | 50.00% |
100+ | €16.15 | 50.00% |
250+ | €12.92 | 60.00% |
500+ | €11.31 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Ball without clamp ring |
Type | S1 |
Material | Steel galvanised |
Outer pipe diameter | 108 mm |
Welding stud | Welded end |