Coupling Bauer casted steel 90° (m/f) S11 76

  • ERIKS:12618278
Image 1
Save to list

€126.00/ pieceexcl. VAT

€152.46incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€126.00

-

10+

€113.40

10.00%

20+

€100.80

20.00%

30+

€88.20

30.00%

50+

€63.00

50.00%

100+

€63.00

50.00%

250+

€50.40

60.00%

500+

€44.10

65.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type of accessory
S11
Material
Steel galvanised
Nominal bore of coupling
76
Model
Bend 90°