Coupling Bauer casted steel 90° (m/f) S11 194

  • ERIKS:12618283
Image 1
Save to list

€832.00/ pieceexcl. VAT

€1,006.72incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€832.00

-

10+

€748.80

10.00%

20+

€665.60

20.00%

30+

€582.40

30.00%

50+

€416.00

50.00%

100+

€416.00

50.00%

250+

€332.80

60.00%

500+

€291.20

65.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type of accessory
S11
Material
Steel galvanised
Nominal bore of coupling
194
Model
Bend 90°