Coupling Bauer casted steel 90° (m/f) S11 133

  • ERIKS:12618281
Image 1
Save to list

€334.50/ pieceexcl. VAT

€404.75incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€334.50

-

10+

€301.05

10.00%

20+

€267.60

20.00%

30+

€234.15

30.00%

50+

€167.25

50.00%

100+

€167.25

50.00%

250+

€133.80

60.00%

500+

€117.08

65.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type of accessory
S11
Material
Steel galvanised
Nominal bore of coupling
133
Model
Bend 90°