Coupling Bauer casted steel 45° (m/f) S12 89

  • ERIKS:12618286
Image 1
Save to list

€167.50/ pieceexcl. VAT

€202.68incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€167.50

-

10+

€150.75

10.00%

20+

€134.00

20.00%

30+

€117.25

30.00%

50+

€83.75

50.00%

100+

€83.75

50.00%

250+

€67.00

60.00%

500+

€58.63

65.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type of accessory
S12
Material
Steel galvanised
Nominal bore of coupling
89
Model
Elbow 45°