Coupling Bauer casted steel 45° (m/f) S12 50

  • ERIKS:12618284
Image 1
Save to list

€97.70/ pieceexcl. VAT

€118.22incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€97.70

-

10+

€87.93

10.00%

20+

€78.16

20.00%

30+

€68.39

30.00%

50+

€48.85

50.00%

100+

€48.85

50.00%

250+

€39.08

60.00%

500+

€34.20

65.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type of accessory
S12
Material
Steel galvanised
Nominal bore of coupling
50
Model
Elbow 45°