Coupling Bauer casted steel 45° (m/f) S12 159

  • ERIKS:12618289
Image 1
Save to list

€595.00/ pieceexcl. VAT

€719.95incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€595.00

-

10+

€535.50

10.00%

20+

€476.00

20.00%

30+

€416.50

30.00%

50+

€297.50

50.00%

100+

€297.50

50.00%

250+

€238.00

60.00%

500+

€208.25

65.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type of accessory
S12
Material
Steel galvanised
Nominal bore of coupling
159
Model
Elbow 45°