Coupling Bauer casted steel 45° (m/f) S12 108

  • ERIKS:12618287
Image 1
Save to list

€219.50/ pieceexcl. VAT

€265.60incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€219.50

-

10+

€197.55

10.00%

20+

€175.60

20.00%

30+

€153.65

30.00%

50+

€109.75

50.00%

100+

€109.75

50.00%

250+

€87.80

60.00%

500+

€76.83

65.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type of accessory
S12
Material
Steel galvanised
Nominal bore of coupling
108
Model
Elbow 45°