
€13.40/ pieceexcl. VAT
€16.21incl. VAT
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.40 | - |
10+ | €12.06 | 10.00% |
20+ | €10.72 | 20.00% |
30+ | €9.38 | 30.00% |
50+ | €6.70 | 50.00% |
100+ | €6.70 | 50.00% |
250+ | €5.36 | 60.00% |
500+ | €4.69 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Cup without clamp ring |
Type | S3 |
Material | Carbon steel |
Outer pipe diameter | 76 mm |
Welding stud | Welded end |