
€11.20/ pieceexcl. VAT
€13.55incl. VAT
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.20 | - |
10+ | €10.08 | 10.00% |
20+ | €8.96 | 20.00% |
30+ | €7.84 | 30.00% |
50+ | €5.60 | 50.00% |
100+ | €5.60 | 50.00% |
250+ | €4.48 | 60.00% |
500+ | €3.92 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Cup without clamp ring |
Type | S3 |
Material | Carbon steel |
Outer pipe diameter | 50 mm |
Welding stud | Welded end |