
€85.00/ pieceexcl. VAT
€102.85incl. VAT
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €85.00 | - |
10+ | €76.50 | 10.00% |
20+ | €68.00 | 20.00% |
30+ | €59.50 | 30.00% |
50+ | €42.50 | 50.00% |
100+ | €42.50 | 50.00% |
250+ | €34.00 | 60.00% |
500+ | €29.75 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Cup without clamp ring |
Type | S3 |
Material | Carbon steel |
Outer pipe diameter | 194 mm |
Welding stud | Welded end |