
€36.40/ pieceexcl. VAT
€44.04incl. VAT
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.40 | - |
10+ | €32.76 | 10.00% |
20+ | €29.12 | 20.00% |
30+ | €25.48 | 30.00% |
50+ | €18.20 | 50.00% |
100+ | €18.20 | 50.00% |
250+ | €14.56 | 60.00% |
500+ | €12.74 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Cup without clamp ring |
Type | S3 |
Material | Carbon steel |
Outer pipe diameter | 133 mm |
Welding stud | Welded end |