
€25.40/ pieceexcl. VAT
€30.73incl. VAT
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.40 | - |
10+ | €22.86 | 10.00% |
20+ | €20.32 | 20.00% |
30+ | €17.78 | 30.00% |
50+ | €12.70 | 50.00% |
100+ | €12.70 | 50.00% |
250+ | €10.16 | 60.00% |
500+ | €8.89 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Cup without clamp ring |
Type | S3 |
Material | Carbon steel |
Outer pipe diameter | 108 mm |
Welding stud | Welded end |