
€80.60/ pieceexcl. VAT
€97.53incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €80.60 | - |
10+ | €72.54 | 10.00% |
20+ | €64.48 | 20.00% |
30+ | €56.42 | 30.00% |
50+ | €40.30 | 50.00% |
100+ | €40.30 | 50.00% |
250+ | €32.24 | 60.00% |
500+ | €28.21 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Rapid coupling |
Type | S10 |
Material | Carbon steel |
Outer pipe diameter | 89 mm |
Welding stud | Welded end |