
€54.90/ pieceexcl. VAT
€66.43incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €54.90 | - |
10+ | €49.41 | 10.00% |
20+ | €43.92 | 20.00% |
30+ | €38.43 | 30.00% |
50+ | €27.45 | 50.00% |
100+ | €27.45 | 50.00% |
250+ | €21.96 | 60.00% |
500+ | €19.22 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Rapid coupling |
Type | S10 |
Material | Carbon steel |
Outer pipe diameter | 76 mm |
Welding stud | Welded end |