
€38.60/ pieceexcl. VAT
€46.71incl. VAT
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €38.60 | - |
10+ | €34.74 | 10.00% |
20+ | €30.88 | 20.00% |
30+ | €27.02 | 30.00% |
50+ | €19.30 | 50.00% |
100+ | €19.30 | 50.00% |
250+ | €15.44 | 60.00% |
500+ | €13.51 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Rapid coupling |
Type | S10 |
Material | Carbon steel |
Outer pipe diameter | 50 mm |
Welding stud | Welded end |