
€136.50/ pieceexcl. VAT
€165.17incl. VAT
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €136.50 | - |
10+ | €122.85 | 10.00% |
20+ | €109.20 | 20.00% |
30+ | €95.55 | 30.00% |
50+ | €68.25 | 50.00% |
100+ | €68.25 | 50.00% |
250+ | €54.60 | 60.00% |
500+ | €47.78 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Rapid coupling |
Type | S10 |
Material | Carbon steel |
Outer pipe diameter | 133 mm |
Welding stud | Welded end |