
€95.00/ pieceexcl. VAT
€114.95incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €95.00 | - |
10+ | €85.50 | 10.00% |
20+ | €76.00 | 20.00% |
30+ | €66.50 | 30.00% |
50+ | €47.50 | 50.00% |
100+ | €47.50 | 50.00% |
250+ | €38.00 | 60.00% |
500+ | €33.25 | 65.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Rapid coupling |
Type | S10 |
Material | Carbon steel |
Outer pipe diameter | 108 mm |
Welding stud | Welded end |