
€44.20/ pieceexcl. VAT
€53.48incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €44.20 | - |
10+ | €35.36 | 20.00% |
20+ | €30.94 | 30.00% |
50+ | €26.52 | 40.00% |
100+ | €24.31 | 45.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | AM |
Code | AM |
Material | Cast iron |
Surface protection | Galvanized |
Hose fitting type | Claw coupling |
Connection termination size | 41 |
Seal material | NBR |
Elbow angle | 0 ° |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |
Connection termination | Air King adjustable |
Hose tail execution | Serrated, with safety collar |