
€31.40/ pieceexcl. VAT
€37.99incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.40 | - |
10+ | €25.12 | 20.00% |
20+ | €21.98 | 30.00% |
50+ | €18.84 | 40.00% |
100+ | €17.27 | 45.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | AM |
Material | Cast iron |
Surface protection | Cr6-free zinc plated |
Code | AM |
Maximum operating pressure | 10 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 3/8" |
Hose fitting type 2 | Claw coupling |
Connection termination 2 | AIR KING |
Connection termination size 2 | Claw distance 41mm |
Seal material 2 | NR |
Type of component | Quick Coupling |