
€118.15/ pieceexcl. VAT
€142.96incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €118.15 | - |
10+ | €111.20 | 5.88% |
25+ | €104.25 | 11.76% |
50+ | €83.40 | 29.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | D |
Material | Polypropylene PP |
Maximum operating pressure | 10 bar |
Hose fitting type | Internal thread |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 1" |
Connection termination 2 | Coupler (female) |
Seal material 2 | EPDM |