
€0.05/ pieceexcl. VAT
€0.06incl. VAT
Sold per: 2000Min. order: 2000
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6798V |
Series | DIN 6798V |
Suitable for bolt size metric (M..) | 6 |
Inner Diameter | 6.4 mm |
Outer Diameter | 11.8 mm |
Thickness | 0.4 mm |
Material | Carbon steel |
Surface protection | Untreated |
DIN standard | 6798V |
Model | Closed external toothing |
Type | Countersunk spring washer |