Cord Allglas GP125 15m RD 22

  • ERIKS:10041544
Image 1
Save to list

€168.82/ pieceexcl. VAT

€204.27incl. VAT

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
ALLGLAS
Max. temperature
550 °C
Cross section
22 mm
Shape
Round
Roller length
15