Cord Allglas GP125 15m RD 20

  • ERIKS:10041543
Image 1
Save to list

€201.48/ pieceexcl. VAT

€243.79incl. VAT

40 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
ALLGLAS
Max. temperature
550 °C
Cross section
20 mm
Shape
Round
Roller length
15