Cord Allglas GP125 10m RD 32

  • ERIKS:10041541
Image 1
Save to list

€211.60/ pieceexcl. VAT

€256.04incl. VAT

Estimated delivery date - 04/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
ALLGLAS
Max. temperature
550 °C
Cross section
32 mm
Shape
Round
Roller length
10