Cord Allglas GP125 10m RD 25

  • ERIKS:10041540
Image 1
Save to list

€124.20/ pieceexcl. VAT

€150.28incl. VAT

2 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
ALLGLAS
Max. temperature
550 °C
Cross section
25 mm
Shape
Round
Roller length
10