Cord Allglas GK1 25m RD 15

  • ERIKS:10041533
Image 1
Save to list

€121.90/ pieceexcl. VAT

€147.50incl. VAT

1 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
ALLGLAS
Max. temperature
550 °C
Cross section
15 mm
Shape
Round
Roller length
25