Cord Allglas GK1 10m RD 30

  • ERIKS:10041531
Image 1
Save to list

€142.14/ pieceexcl. VAT

€171.99incl. VAT

1 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
ALLGLAS
Max. temperature
550 °C
Cross section
30 mm
Shape
Round
Roller length
10